NUT DRIVER,HEX 7/16 IN,BROWN,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT DRIVER,HEX 7/16 IN,BROWN,STEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1CLL5
  • Mfr. Model # 1CLL5
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Nut Driver
  • Includes CR-V Alloy Steel/Chrome Plated Shafts
  • SAE or Metric SAE
  • Nut Holding No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Tether Capable Tether Ready
  • Nonsparking No
  • Nut Driver Overall Length 7-1/2"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Hex Size 7/16"
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Shank Length 3"
  • Nut Driver Shank Material Chrome Vanadium Steel
  • Nut Driver Handle Material Plastic
  • Nut Driver Handle Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list