!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
NUT DRIVER,HEX 6MM,RED,STEEL

NUT DRIVER,HEX 6MM,RED,STEEL

WESTWARD

NUT DRIVER,HEX 6MM,RED,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT DRIVER,HEX 6MM,RED,STEEL

NUT DRIVER,HEX 6MM,RED,STEEL

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW1CLL9
  • Mfr. Model # 1CLL9
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
Nut Driver,Metric,Hollow Round,6.0mm

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.50 / EACH

EHC: EHC :

Technical Specs

  • Item Nut Driver
  • Bolt Clearance 1 in
  • Grip Style Ergonomic
  • Nut Driver Style Solid Round
  • For Fastener Size 6 mm
  • Insulated No
  • Non-Magnetic No
  • Ratcheting No
  • Tether Ready Yes
  • Shank Material Heat Treated Chrome Steel
  • Handle Type Molded
  • Handle Material Plastic
  • Number of Pieces 1
  • Corrosion Resistant No
  • Hex Size 6mm
  • Tip Size 6 mm
  • Shank Length 3"
  • Measurement Type Metric
  • Fastener Holding No
  • ESD Safe No
  • Magnetized Tip No
  • Non-Sparking No
  • Replaceable Shank No
  • Shank Shape Round
  • Shank Finish Natural
  • Handle Shape Straight
  • Overall Length 7 1/2"
  • Container Type None
  • Handle Colour Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list