Skip Content
NUT DRIVER,HEX 5MM,BLACK,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT DRIVER,HEX 5MM,BLACK,STEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1CLL7
  • Mfr. Model # 1CLL7
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Nut Driver
  • Includes CR-V Alloy Steel/Chrome Plated Shafts
  • SAE or Metric Metric
  • Insulated / Uninsulated Uninsulated
  • Magnetic/Nonmagnetic Nonmagnetic
  • Tether Capable Tether Ready
  • Nut Holding No
  • Nonsparking No
  • Nut Driver Shank Style Solid Round
  • Nut Driver Overall Length 7-1/2"
  • Nut Driver Shank Length 3"
  • Nut Driver Shank Material Chrome Vanadium Steel
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Handle Material Plastic
  • Nut Driver Handle Color Blue
  • Nut Driver Hex Size 5.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list