NUT DRIVER HEX 3/8 HOLLOW SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT DRIVER HEX 3/8 HOLLOW SHAFT

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA029505
  • Mfr. Model # 029505
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.249 lbs

Technical Specs

  • Item Hollow Shaft Nut Driver
  • SAE or Metric SAE
  • Nut Holding No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Driver Overall Length 7-1/4"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Hex Size 3/8"
  • Nut Driver Shank Length 3-5/32"
  • Nut Driver Shank Material Alloy Steel
  • Nut Driver Handle Material Multi-Component
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Handle Color Black/Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list