Skip Content
NUT DRIVER,HEX 3/16 IN,BLUE,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT DRIVER,HEX 3/16 IN,BLUE,STEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1CLK9
  • Mfr. Model # 1CLK9
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Includes CR-V Alloy Steel/Chrome Plated Shafts
  • Item Nut Driver
  • SAE or Metric SAE
  • Tether Capable Tether Ready
  • Insulated / Uninsulated Uninsulated
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Driver Overall Length 7-1/2"
  • Nut Holding No
  • Nut Driver Shank Style Solid Round
  • Nut Driver Shank Length 3"
  • Nut Driver Hex Size 3/16"
  • Nut Driver Handle Material Plastic
  • Nut Driver Handle Color Blue
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Shank Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list