Skip Content
NUT DRIVER,HEX 10MM,BLUE,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT DRIVER,HEX 10MM,BLUE,STEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1CLN4
  • Mfr. Model # 1CLN4
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Includes CR-V Alloy Steel/Chrome Plated Shafts
  • Item Nut Driver
  • Insulated / Uninsulated Uninsulated
  • SAE or Metric Metric
  • Tether Capable Tether Ready
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Holding No
  • Nut Driver Overall Length 7-1/2"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Handle Material Plastic
  • Nut Driver Shank Length 3"
  • Nut Driver Shank Material Chrome Vanadium Steel
  • Nut Driver Handle Color Blue
  • Nut Driver Hex Size 10.0 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List