Skip Content
NUT DRIVER DRIVE-A-MATIC CUSH/GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT DRIVER DRIVE-A-MATIC CUSH/GRIP

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN632
  • Mfr. Model # 632
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Drive-A-Matic Nut Driver
  • Includes Nut Driver
  • Magnetic/Nonmagnetic Nonmagnetic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • SAE or Metric SAE
  • Nut Driver Overall Length 6-3/4"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Hex Size 1/4" - 7/16"
  • Nut Driver Shank Length 3"
  • Nut Driver Handle Color Yellow with Black Grip
  • Nut Driver Shank Material Steel
  • Nut Holding No
  • Nonsparking No
  • Nut Driver Handle Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list