NUT DRIVER ACETATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

NUT DRIVER ACETATE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J239
  • Mfr. Model # 10J239
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 122
  • Shipping Weight 0.1 lbs

Product Details

Nut driver, round shank, acetate handle, balde material chrome plated 50BV30 alloy steel, colour code yes, hollow 3 in. deep shaft, shank material steel.

Technical Specs

  • Item Nut Driver
  • SAE or Metric SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Driver Overall Length 7-1/4"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Shank Length 3"
  • Nut Driver Hex Size 7/16"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Handle Design Fluted
  • Nut Driver Handle Material Acetate
  • Nut Driver Handle Color Clear/Brown
  • Nonsparking No
  • Nut Driver Shank Material 50BV30 Alloy Steel
  • Nut Holding No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list