Skip Content
NUT DRIVER ACETATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT DRIVER ACETATE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J235
  • Mfr. Model # 10J235
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 122
  • Shipping Weight 0.2 lbs

Product Details

Nut driver, round shank, acetate handle, balde material chrome plated 50BV30 alloy steel, colour code yes, hollow 3 in. deep shaft, shank material steel.

Technical Specs

  • Item Nut Driver
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • SAE or Metric SAE
  • Insulated / Uninsulated Uninsulated
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Holding No
  • Nut Driver Overall Length 7-1/4"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Shank Length 3"
  • Nut Driver Shank Material 50BV30 Alloy Steel
  • Nut Driver Hex Size 1/4"
  • Nut Driver Handle Design Fluted
  • Nut Driver Handle Material Acetate
  • Nut Driver Handle Color Clear/Red

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list