Skip Content
NUT DRIVER ACETATE,HEX 5.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT DRIVER ACETATE,HEX 5.5MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J242
  • Mfr. Model # 10J242
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 122
  • Shipping Weight 0.05 lbs

Product Details

Nut driver, round shank, acetate handle, blade material chrome plated 50BV30 alloy steel, colour code yes, hollow, shank material steel.

Technical Specs

  • Item Nut Driver
  • SAE or Metric Metric
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Overall Length 7-1/4"
  • Nut Holding No
  • Nut Driver Shank Length 3"
  • Nut Driver Shank Material 50BV30 Alloy Steel
  • Nut Driver Handle Design Fluted
  • Nut Driver Handle Material Acetate
  • Nut Driver Handle Color Clear/Brown
  • Nut Driver Hex Size 5.5 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List