Skip Content
NUT DRIVER 6IN HOLLOW-SHAFT 11/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT DRIVER 6IN HOLLOW-SHAFT 11/32IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNS116
  • Mfr. Model # S116
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes -
  • Item Individual Nut Driver
  • SAE or Metric SAE
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Driver Overall Length 9-5/8"
  • Nut Holding No
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Hex Size 11/32"
  • Nut Driver Shank Length 6"
  • Nut Driver Handle Material Plastic
  • Nut Driver Handle Design Fluted
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list