Skip Content
NUT DRIVER 5X3 BLACK ON THE END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT DRIVER 5X3 BLACK ON THE END

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J296
  • Mfr. Model # 10J296
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 122
  • Shipping Weight 0.21 lbs

Product Details

Nut driver, round shank, acetate, cushion grip handle, blade material chrome plated 50BV30 alloy steel, red, colour code yes, hollow 3 in. deep shaft, shank material steel.

Technical Specs

  • Item Nut Driver
  • Insulated / Uninsulated Uninsulated
  • SAE or Metric Metric
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Holding No
  • Nut Driver Shank Length 3"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Overall Length 7-3/8"
  • Nut Driver Shank Material 50BV30 Alloy Steel
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Handle Material Acetate
  • Nut Driver Handle Color Blue with Black Grip
  • Nut Driver Hex Size 5.0 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list