Skip Content
Discontinued with Replacement
NUT DRIVER 5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT DRIVER 5MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9205M
  • Mfr. Model # 9205M
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs
Suggested Replacement Product
5MM X 4IN MM NUT DRIVER

Price: NA

Product Details

Metric nut driver, 5 mm

Technical Specs

  • Magnetic/Nonmagnetic Nonmagnetic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Item Nut Driver
  • SAE or Metric Metric
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Nut Holding No
  • Nut Driver Shank Length 2-7/8"
  • Nut Driver Shank Material Chrome Steel
  • Nut Driver Overall Length 7"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Handle Design Fluted
  • Nut Driver Handle Color Blue
  • Nut Driver Hex Size 5.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list