NUT DRIVER 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT DRIVER 5/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9210
  • Mfr. Model # 9210
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Precision formed, heat treated Hex openings. Colour coded handles for easy size identification. 5/16 inch nut driver.

Technical Specs

  • Standards ASME B107.110-2012
  • SAE or Metric SAE
  • Includes Nut Driver Only
  • Item Nut Driver
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Overall Length 6-11/16"
  • Nut Driver Hex Size 5/16"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Shank Length 2-3/4"
  • Nut Driver Shank Material Chrome Steel
  • Nut Driver Handle Design Fluted
  • Nut Driver Handle Material Plastic
  • Nut Holding No
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list