Skip Content
NUT DRIVER, 3/8 X 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT DRIVER, 3/8 X 3 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J291
  • Mfr. Model # 10J291
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 122
  • Shipping Weight 0.25 lbs

Product Details

Nut driver, round shank, acetate, cushion grip handle, blade material chrome plated 50BV30 alloy steel, yellow, colour code yes, hollow 3 in. deep shaft, shank material steel.

Technical Specs

  • Item Nut Driver
  • SAE or Metric SAE
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Driver Overall Length 7-3/8"
  • Nut Driver Shank Style Hollow Round
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Shank Length 3"
  • Nut Driver Hex Size 3/8"
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Handle Material Acetate
  • Nut Driver Handle Color Blue with Black Grip
  • Nonsparking No
  • Nut Holding No
  • Nut Driver Shank Material 50BV30 Alloy Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List