Skip Content
Discontinued with Replacement
NUT DRIVER 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT DRIVER 14MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9214M
  • Mfr. Model # 9214M
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs
Suggested Replacement Product
14MM X 4IN MM NUT DRIVER

Price: NA

Product Details

Metric nut driver, 14 mm

Technical Specs

  • Item Nut Driver
  • Magnetic/Nonmagnetic Nonmagnetic
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • SAE or Metric Metric
  • Nut Holding No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Driver Overall Length 7"
  • Nut Driver Hex Size 14.0 mm
  • Nut Driver Shank Style Solid Round
  • Nut Driver Shank Length 2-7/8"
  • Nut Driver Shank Material Chrome Steel
  • Nut Driver Handle Design Fluted
  • Nut Driver Handle Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list