Skip Content
NUT DRIVER 12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT DRIVER 12MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWNDM12
  • Mfr. Model # NDM12
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Nut driver, 12 mm.

Technical Specs

  • Nut Driver Overall Length 7"
  • Nut Driver Hex Size 12.0 mm
  • Nut Driver Handle Color Red
  • Item Nut Driver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list