Discontinued with Replacement
NUT DRIVER 11MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT DRIVER 11MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9211M
  • Mfr. Model # 9211M
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs
Suggested Replacement Product
11MM X 4IN MM NUT DRIVER

Your Price: NA

Product Details

Metric nut driver, 11 mm

Technical Specs

  • Item Nut Driver
  • SAE or Metric Metric
  • Nut Holding No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Nut Driver Overall Length 7"
  • Nut Driver Hex Size 11.0 mm
  • Nut Driver Shank Style Solid Round
  • Nut Driver Shank Length 2-7/8"
  • Nut Driver Shank Material Chrome Steel
  • Nut Driver Handle Color Blue
  • Nut Driver Handle Design Fluted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list