NUT DRIVER 11/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT DRIVER 11/32

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9211
  • Mfr. Model # 9211
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.255 lbs

Product Details

Precision formed, heat treated Hex openings. Colour coded handles for easy size identification. 11/32 inch nut driver.

Technical Specs

  • Item Nut Driver
  • SAE or Metric SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding No
  • Nut Driver Overall Length 6-11/16"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Hex Size 11/32"
  • Nut Driver Shank Material Chrome Steel
  • Nut Driver Shank Length 2-3/4"
  • Nut Driver Handle Design Fluted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list