Skip Content
NUT DRIVER 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT DRIVER 10MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWNDM10
  • Mfr. Model # NDM10
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Nut driver, 10 mm.

Technical Specs

  • Nut Driver Overall Length 6-1/2"
  • Nut Driver Hex Size 10.0 mm
  • Nut Driver Handle Color Blue
  • Item Nut Driver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list