Skip Content
Discontinued with Replacement
NUT DRIVER 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT DRIVER 10MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9210M
  • Mfr. Model # 9210M
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs
Suggested Replacement Product
10MM X 4IN MM NUT DRIVER

Price: NA

Product Details

Metric nut driver, 10 mm

Technical Specs

  • Item Nut Driver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list