NUT DRIVER,10MM,5 IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT DRIVER,10MM,5 IN SHANK

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MPJ2
  • Mfr. Model # 2MPJ2
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Nut Driver
  • Includes -
  • SAE or Metric Metric
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Holding No
  • Nonsparking No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Overall Length 9-13/32"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Shank Length 5"
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Shank Material CVM Steel
  • Nut Driver Handle Color Black/Red
  • Nut Driver Hex Size 10.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list