Skip Content
NUT DRIVER 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT DRIVER 1/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWNSD14
  • Mfr. Model # NSD14
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 122
  • Shipping Weight 0.22 lbs

Product Details

1/4 inch SAE nut driver with red handle. Length, 6-1/2 inches.

Technical Specs

  • Nut Driver Hex Size 1/4"
  • Nut Driver Handle Color Red
  • Item Nut Driver
  • Nut Driver Overall Length 6-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list