Skip Content
NUT DRIVER 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT DRIVER 1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9216
  • Mfr. Model # 9216
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Precision formed, heat treated Hex openings. Colour coded handles for easy size identification. 1/2 inch nut driver.

Technical Specs

  • Item Nut Driver
  • SAE or Metric SAE
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Holding No
  • Nut Driver Overall Length 7"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Hex Size 1/2"
  • Nut Driver Shank Material Chrome Steel
  • Nut Driver Shank Length 2-3/4"
  • Nut Driver Handle Design Fluted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list