Skip Content
NUT DIE HEX NC 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT DIE HEX NC 3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHXD34NC
  • Mfr. Model # HXD34NC
  • UNSPSC # 27112805
  • CATALOGUE PAGE # 535
  • Shipping Weight 0.21 lbs

Product Details

Coarse rethreading die, size 3/4 inch, 10 threads per inch, and thickness 3/4 inch.

Technical Specs

  • Size 3/4"
  • Thickness (In.) 3/4
  • Thread Type Coarse
  • Item Nut Hex Die

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list