Skip Content
NUT COUPLING 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT COUPLING 5/8-11

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1CN62C
  • Mfr. Model # 1CN62C
  • UNSPSC # 31161728
  • CATALOGUE PAGE # 1002
  • Shipping Weight 190.0 lbs

Product Details

18.8 stainless steel coupling nut. Size 5/8 inch.

Technical Specs

  • Item Coupling Nut
  • Nut Height 2-1/8"
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Nut Style Coupling Nut
  • Dia./Thread Size 5/8-11
  • Fastener Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list