Skip Content
NUT COMPRESSION LONG 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT COMPRESSION LONG 3/8

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE61CL6
  • Mfr. Model # 61CL6
  • UNSPSC # 31161726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Hex Size 5/8"
  • Temp. Range -65 - 250 Degrees F
  • Item Long Nut
  • Tube Size 3/8"
  • Compression Thread Size 9/16/24
  • Max. Pressure 75 - 400 psi
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut
  • Basic Fitting Material Metal
  • Fitting Connection Type Compression
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list