NUT COMPRESSION LONG 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT COMPRESSION LONG 1/4

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE61CL4
  • Mfr. Model # 61CL4
  • UNSPSC # 31161726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Long Nut
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 1/4"
  • Hex Size 1/2"
  • Max. Pressure 75 - 400 psi
  • Basic Fitting Shape Nut
  • Compression Thread Size 7/16/24
  • Specific Fitting Shape Nut
  • Basic Fitting Material Metal
  • Fitting Connection Type Compression
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list