Skip Content
NUT COMPRESSION BRASS 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT COMPRESSION BRASS 5/16

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE61C5
  • Mfr. Model # 61C5
  • UNSPSC # 31161705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Nut
  • Temp. Range -65 - 250 Degrees F
  • Hex Size 9/16"
  • Tube Size 5/16"
  • Specific Fitting Shape Nut
  • Compression Thread Size 1/2"
  • Max. Pressure 75 - 400 psi
  • Basic Fitting Shape Nut
  • Fitting Connection Type Compression
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list