Skip Content
NUT CGA510 ACET/POLL LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT CGA510 ACET/POLL LH

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB15-2
  • Mfr. Model # 15-2
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 777
  • Shipping Weight 4.48 lbs

Product Details

Pressures to 500 PSI (3,400 kPa).

Technical Specs

  • For Use With Acetylene Regulators
  • Gas Type POL Acetylene
  • Item Regulator Inlet Nut
  • Thread Size 0.880"-14"
  • Connection 0.880"-14 NGO LH Male
  • Number of Pieces 1
  • Standards CGA-510
  • Construction Brass
  • Max. PSI 500
  • Function Nipple
  • Fitting Size 0.88"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list