Skip Content
NUT BRASS 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT BRASS 5/8

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE61C10
  • Mfr. Model # 61C10
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Nut
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 5/8"
  • Fitting Connection Type Compression
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut
  • Max. Pressure 150 psi
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list