Skip Content
NUT/BOLT BAG,CANVAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT/BOLT BAG,CANVAS

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZB42
  • Mfr. Model # 4ZB42
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Features 2 Driff Pin Holders
  • Colour White
  • Item Nut and Bolt Bag
  • Material Canvas
  • Number of Pockets 1
  • Fits Belts Up To (In.) 4
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list