Skip Content
NUT B8M 1-5/8 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT B8M 1-5/8 INCH

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ18228
  • Mfr. Model # 18228
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 926
  • Shipping Weight 1.0 lbs

Product Details

Stainless steel nut designed for use in corrosive environments. Size 1-5/8 x 2-9/16 inches.

Technical Specs

  • System of Measurement Inch
  • Nut Standards ASTM A194
  • Dia./Thread Size 1-5/8"-8
  • Basic Material Stainless Steel
  • Item Hex Nut
  • Material Grade Grade 8M

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List