NUT B8M 1/2INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT B8M 1/2INCH

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ18218
  • Mfr. Model # 18218
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 926
  • Shipping Weight 1.0 lbs

Product Details

Stainless steel nut designed for use in corrosive environments. Size 1/2 x 7/8 inch.

Technical Specs

  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Basic Material Stainless Steel
  • Material Grade Grade 8M
  • Item Hex Nut
  • Nut Standards ASTM A194

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list