Skip Content
NUT ANCHOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT ANCHOR

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN09170
  • Mfr. Model # 09170
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3247
  • Shipping Weight 0.86 lbs

Product Details

Anchoring device. Heavy duty recessed. Maximum load 5000 lbs.

Technical Specs

  • Colour Zinc Plated
  • For Use With Pick Ups and Trailers
  • Includes Anchor Base and Ring
  • Item Wire Flip Anchor Ring
  • Length 4"
  • Width 2-1/4"
  • End Type Anchor Ring
  • Body Material Steel
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Hardware Material Steel
  • Diameter 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list