Skip Content
NUT ACORN 1587-A2 304 SS M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT ACORN 1587-A2 304 SS M10

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMN036-010-0000
  • Mfr. Model # N036-010-0000
  • UNSPSC # 31161726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel acorn nut. Size 10 mm.

Technical Specs

  • Nut Height 13/32"
  • Item Acorn Nut
  • System of Measurement Metric
  • Material Grade Grade 2
  • Dia./Thread Size M10-1.50
  • Fastener Finish Zinc Plated
  • Nut Style Wing Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list