Skip Content
NUT 2HM 1-7/8 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT 2HM 1-7/8 INCH

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ04830
  • Mfr. Model # 04830
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Similar to 2H nuts, except this grade is designed for use in corrosive environments. Size 1-7/8 x 2-15/16 inches.

Technical Specs

  • System of Measurement Inch
  • Item Hex Nut
  • Dia./Thread Size 1-7/8"-8
  • Nut Standards ASTM A194
  • Material Grade Grade 2HM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list