Skip Content
NUT 2HM 1-3/8 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT 2HM 1-3/8 INCH

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ04826
  • Mfr. Model # 04826
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Similar to 2H nuts, except this grade is designed for use in corrosive environments. Size 1-3/8 x 2-13/16 inches.

Technical Specs

  • Material Grade Grade 2HM
  • System of Measurement Inch
  • Item Hex Nut
  • Nut Standards ASTM A194
  • Dia./Thread Size 1-3/8"-8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List