Skip Content
NUSETTER 3/8 X 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUSETTER 3/8 X 6IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB3051006
  • Mfr. Model # 3051006
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Nutsetter
  • SAE or Metric SAE
  • Magnetic/Nonmagnetic Magnetic
  • Impact Rated No
  • Shank Style Hex
  • Nutsetter Hex Size 3/8"
  • Fastening Tool Material Steel
  • Hex Shank Size 3/8"
  • Fastening Tool Item Nutsetter
  • Application - Tools Power
  • Overall Nutsetter Length 6"
  • Fastening Tool Finish Tool Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list