Skip Content
NUP PRY BAR SINGLE STEEL END, POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUP PRY BAR SINGLE STEEL END, POINT

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP34038
  • Mfr. Model # 34038
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 176
  • Shipping Weight 6.2 lbs

Product Details

Drop forged and hardened steel ends. Up to 35% lighter than steel pry bars. Point end. NUPLAGLAS(R) composite handle resists heat and cold.

Technical Specs

  • Colour Black
  • Dia. 2"
  • Item Non-Conductive Pry Bar
  • Features Tapered Single Tip, Fiberglass Composite Handle, Non-Conductive
  • Material Steel/Fiberglass
  • Overall Length 49"
  • Overall Width 2-1/2"
  • Standards ASME B107.60
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Pry Bar Sub-Category Pry Bars
  • Thickness 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list