NUP PRY BAR SINGLE STEEL END,CURVED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUP PRY BAR SINGLE STEEL END,CURVED

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP34033
  • Mfr. Model # 34033
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 176
  • Shipping Weight 6.2 lbs

Product Details

Drop forged and hardened steel ends. Up to 35% lighter than steel pry bars. Curved end. NUPLAGLAS(R) composite handle resists heat and cold as well as provide insulation from electrical shock.

Technical Specs

  • Colour Black
  • Dia. 2"
  • Item Non-Conductive Pry Bar
  • Features Fiberglass Composite Handle, Curved Tip
  • Material Steel/Fiberglass
  • Overall Length 46-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Width 2-1/2"
  • Standards ASME B107.60
  • Thickness 2"
  • Pry Bar Sub-Category Pry Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list