Skip Content
NUP PRY BAR NUPLAGLAS ERGO HANDLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUP PRY BAR NUPLAGLAS ERGO HANDLES

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP34011
  • Mfr. Model # 34011
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 176
  • Shipping Weight 7.6 lbs

Product Details

Drop forged and hardened steel tips. Up to 35% lighter than steel pry bars. Molded weather resistant polypropylene jacket. Curved and point ends. NUPLAGLAS(R) composite has the strength of steel.

Technical Specs

  • Features Double End, Fiberglass Composite Handle, Non-Conductive
  • Colour Black
  • Dia. 2"
  • Item Non-Conductive Pry Bar
  • Material Steel/Fiberglass
  • Overall Length 44"
  • Overall Width 2-1/2"
  • Standards ASME B107.60
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Thickness 2"
  • Pry Bar Sub-Category Pry Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list