Skip Content
NUMBERTAGS 1-1/2IN RND 126 TO 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBERTAGS 1-1/2IN RND 126 TO 150

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTDL156
  • Mfr. Model # TDL156
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black/Reflective Silver
  • Item Subsurface Engraved Numbered Tags
  • Material Polycarbonate Plastic
  • Number Series 126 to 150
  • Hole Size 3/16"
  • Shape Round
  • Thickness 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list