NUMBERS AND LETTERS KIT,ASSORTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBERS AND LETTERS KIT,ASSORTED

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UVJ0
  • Mfr. Model # 5UVJ0
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.56 lbs

Technical Specs

  • Colour Yellow on Black
  • Item Letters and Numbers Kit
  • Material Engineer Grade Reflective Film
  • Overall Height 2-7/8"
  • Overall Width 1-3/4"
  • Standards ASTM D 4956
  • Number of Cards (900) Total Numbers and Letters, (25) of each Number 0-9, (25) of Each Letter A-Z
  • Character Assorted
  • Character Height 2-1/2"
  • Character Width 1-3/4"
  • Legend Color Yellow
  • Background Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Engineer
  • Die Cut Yes
  • Character Type Letters, Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list