Skip Content
NUMBERING STAMP, 8 BANDS, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBERING STAMP, 8 BANDS, METAL

COSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CZN9
  • Mfr. Model # 1CZN9
  • UNSPSC # 44102402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Overall Width 3"
  • Item Numbering Stamp
  • Overall Height 7/8"
  • Material Metal
  • Overall Length 1-3/8"
  • Font 12
  • Number of Bands 8
  • Character Height 1/8"
  • Imprint Area Width 1-1/8"
  • Imprint Area Height 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list