NUMBERING STAMP, 6 BANDS, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBERING STAMP, 6 BANDS, METAL

COSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CZP2
  • Mfr. Model # 1CZP2
  • UNSPSC # 44102402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Numbering Stamp
  • Material Metal
  • Overall Height 1-1/8"
  • Overall Width 3-3/8"
  • Number of Bands 6
  • Overall Length 1-1/2"
  • Font 18
  • Character Height 3/16"
  • Imprint Area Height 3/16"
  • Imprint Area Width 1-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list