NUMBERED TAGS 1-1/2IN ROUND 51TO75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBERED TAGS 1-1/2IN ROUND 51TO75

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTDL152
  • Mfr. Model # TDL152
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black/Reflective Silver
  • Item Subsurface Engraved Numbered Tags
  • Number Series 51 to 75
  • Material Polycarbonate Plastic
  • Hole Size 3/16"
  • Shape Round
  • Thickness 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list