Skip Content
NUMBER TAGS 1-1/2IN RND 151TO175 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER TAGS 1-1/2IN RND 151TO175

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTDL157
  • Mfr. Model # TDL157
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black/Reflective Silver
  • Item Subsurface Engraved Numbered Tags
  • Number Series 151 to 175
  • Hole Size 3/16"
  • Material Polycarbonate Plastic
  • Shape Round
  • Thickness 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list