Skip Content
NUMBER STENCILS,NUMBERS,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER STENCILS,NUMBERS,BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2CEC3
  • Mfr. Model # 2CEC3
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 823
  • Shipping Weight 4.05 lbs

Product Details

Stencil kit. Character numbers. Character height 10 in, character width 5 in, includes 13 piece numbers, material brass.

Technical Specs

  • Includes 13 Piece Numbers
  • Item Stencil Kit
  • Material Brass
  • Thickness 0.007"
  • Character Numbers
  • Character Height 10"
  • Character Width 5"
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list