NUMBER SET BRASS STENCIL 5IN 15 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER SET BRASS STENCIL 5IN 15 PC

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH10015
  • Mfr. Model # 10015
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 823
  • Shipping Weight 0.82 lbs

Product Details

Brass interlocking stencil. Durable brass for long lasting service. Cleans up easily with paint solvent. Stencils slide together and come apart easily. 15 pieces: 12345678900, plus (1) beginner, (1) plain, (1) ender, (1) dash & (1) period.

Technical Specs

  • Item Brass 15 Piece Single Number Set
  • Overall Height 7"
  • Character Height 5"
  • Includes (1) Each 1 Through 9, (2) Zeros, (1)Beginner, (1)Plain Ender, (1)Dash, (1)Period
  • Material Durable Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list